missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ APET Liners for Safety Trays

Product Code. 12337207 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
260 x 460mm
340 x 540mm
460 x 700mm
540 x 570mm
540 x 680mm
Unit Size:
Pack of 25
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12337207 540 x 680mm Pack of 25
12307207 260 x 460mm Pack of 25
12317207 340 x 540mm Pack of 25
12327207 540 x 570mm Pack of 25
12347207 460 x 700mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12337207
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Environmental friendly, easy to clean and maintain for routine work and storage in safe areas.

  • Clears up spillages easily
  • Environmental friendly

Specifications

Dimensions (L x W) 540 x 680mm
Length (Metric) 540 mm
Material APET
Type Liners
Width (Metric) 680 mm
For Use With Tray Dimension: L x W: 54 x 68cm (21.25 x 26.77in.)
No. per Pack 25
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.