missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ CyDye™ Value Packs (mono-Reactive NHS Ester)
Shop All Cytiva Products
Click to view available options
Quantity:
1 mg
10 mg
150 μg
25 mg
5 mg
50 mg
Label or Dye:
Cy3.5
Cy5
Cy7
Product Type:
Cy3.5 NHS Ester
Cy5 NHS Ester
Cy7 NHS Ester
Unit Size:
10mg
150µg
1mg
25mg
50mg
5mg
Description
- Contains derivitized CyDyes that carry only one reactive group on each dye molecule
- pH range: 3 to 10
- DMSO tolerant
- Photostable
- Example protocols included with each dye pack
Specifications
Specifications
| For Use With (Application) | For labeling via Amine groups, CyDyes are suitable for use in applications such as Fluorescence resonance energy transfer (FRET), time resolved-Fluorescence resonance energy transfer (TR-FRET) and Fluorescence polarization (FP) |
| Quantity | 1 mg |
| Product Type | Cy7 NHS Ester |
| Kit Contents | Foil packs, each containing 1, 5, 10, 25 or 50mg dried dye |
| pH Range | 3 to 10 |
| Content And Storage | 2°C to 8°C |
| Label or Dye | Cy7 |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H317-May cause an allergic skin reaction.
- H332-Harmful if inhaled.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Cy7 (NHS ester)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction