Learn More
Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap
Shop All Fisherbrand ProductsDescription
Includes
Polypropylene Pulp/Vinyl lined cap
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Features wide mouth opening for easy transfer of contents
- Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
Poplypropylene Pulp/Vinyl Lined Caps
- Good impact strength and pliability
- Can be remelted after they are formed
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Specifications
| Capacity (Metric) | 8 mL |
| Capacity (English) | 0.27 oz. |
| Color | Amber |
| Material | Glass |
| Quantity | 912/Cs. |
| Closure Color | White |
| Liner Material | Pulp/Vinyl |
| Neck Finish | 20-400 |
| Certifications/Compliance | USP Type III |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.