missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
950 mL
Unit Size:
Pack of 180
Pack of 36
Pack of 60
Pack of 84
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 41 mm |
| Diameter (Metric) Inner Neck | 32 mm |
| Material | Glass (Type 3) |
| Quantity | 84 |
| Neck Finish | 45-400 |
| Closure Included | No |
| Mouth | Wide |
| Height (Metric) | 119 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction