missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12
Pack of 216
Pack of 24
Pack of 6
Pack of 624
Pack of 720
Pack of 912
Description
- Wide opening for easy transfer of contents
- Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
- Classic shape of vitamin bottles, often used in pharmaceutical packaging
- Often used in chemical and environmental applications
- Caps offer good impact strength and pliability, can be remelted after they are formed
- Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Amber |
| Diameter (Metric) Outer Neck | 29 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Height (Metric) With Closure | 78 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Closure Color | White |
| Neck Finish | 33-400 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction