missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ FISHERBRAND™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Product Code. 16114367 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12
Pack of 216
Pack of 24
Pack of 6
Pack of 624
Pack of 720
Pack of 912
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16114367 250 mL PTFE/Polyethylene Foam Pack of 24
16174457 15 mL Pulp/Vinyl Pack of 624
16184357 30 mL PTFE/Polyethylene Foam Pack of 24
16184477 2500 mL PTFE/Polyethylene Foam Pack of 12
16104367 120 mL PTFE/Polyethylene Foam Pack of 24
16134367 950 mL PTFE/Polyethylene Foam Pack of 12
16164457 1250 mL PTFE/Polyethylene Foam Pack of 6
16194357 60 mL PTFE/Polyethylene Foam Pack of 24
16174477 6 mL Pulp/Vinyl Pack of 720
16124367 500 mL PTFE/Polyethylene Foam Pack of 12
16174367 60 mL Pulp/Vinyl Pack of 216
16194477 8 mL Pulp/Vinyl Pack of 912
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 16114367
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps are made from USP Type III soda-lime glass, ideal for storing light-sensitive samples or dry powders. Wide mouth design ensures easy transfer and removal of contents.

  • Wide opening for easy transfer and removal of contents
  • Amber glass filters out ultraviolet wavelengths, ideal for light-sensitive solids and dry powders
  • Manufactured from USP Type III soda-lime glass
  • Classic packer shape, often used in pharmaceutical packaging
  • Suitable for chemical and environmental applications
  • White polypropylene caps offer good impact strength and pliability
  • Cap liner options include PE Foam/PTFE and Pulp/Vinyl depending on SKU

Specifications

Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Outer Neck 41 mm
Diameter (Metric) Inner Neck 32 mm
Height (Metric) With Closure 122 mm
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color White
Neck Finish 45-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 119 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 65 mm
Autoclavable Not Autoclavable
Capacity (English) 8.5 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.