missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tubes™ 5.0 mL

Use these tubes, available with screw cap or snap cap, for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ are ideal for working with medium–sized sample volumes. Available in Amber for light-sensitive samples.

Brand:  Eppendorf™ 0030119452

Additional Details : Weight : 0.78300kg

 View more versions of this product

Product Code. 15260506

  • £52.65 / Pack of 200
In Stock
to see stock.
Add to basket

Description

Description

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Conical bottom allows usage in existing adapters and racks.
  • Made from transparent polypropylene for easy visibility of pellets.
  • Manufactured without use of slip agents, plasticizers and biocides and do not interfere with products.
  • Sample evaporation during storage and incubation is minimized by precise lid sealing.
  • Accidental lid opening from -86°C to +80°C prevented by hinged lids.
  • Centrifugation stability of up to 25,000 x g prevents tube breakage.
  • Available in batch-certified Eppendorf, PCR clean, Sterile and Biopur™ purity grades.
  • Available in Protein LoBind and DNA/RNA LoBind material for maximum recovery of valuable samples.
  • For Cell culture, Isolation of plasmid DNA and total RNA, Liquid handling.

Grade:

  • Standard (Eppendorf) Quality = non-sterile
  • PCR Clean = non-sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free,
  • Sterile= sterile, Pyrogen-free (endotoxin-free)
  • Biopur = sterile, Human DNA-free, DNA-free (human + bacterial DNA), DNase-free, RNase-free, PCR inhibitor-free, ATP-free, Pyrogen-free (endotoxin-free)
  • PCR clean and sterile = sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free, Pyrogen-free (endotoxin-free)
  • Forensic DNA Grade = non-sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free
Specifications

Specifications

Amber
Polypropylene
200 Pk.
Autoclavable
Conical
Yes
25,000 x g
5 mL
200 Tubes (2 Bags × 100 Tubes)
Non-sterile
0.169 oz.
Snap Cap
Microcentrifuge Tube (PCR Clean)
PCR Clean
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers