missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Description
- Tamper evident vistop closure with polycone liner
- ISO certified
- Amber soda lime glass
Specifications
Closure Material | HDPE |
Diameter (Metric) | 46 mm |
Height (Metric) | 105 mm |
Product Type | Bottle |
Capacity (Metric) | 100 mL |
Color | Amber |
Diameter (Metric) Inner | 46 mm |
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
No. per Pack | 20Pack |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'