missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber

Product Code. 12800954 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 20
Pack of 40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12800954 250 mL Pack of 20
11367114 30 mL Pack of 40
11377114 60 mL Pack of 40
12880944 100 mL Pack of 20
12890944 150 mL Pack of 20
12810954 500 mL Pack of 10
12820954 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 12800954
Quantity Price
1 £131.02 / Pack of 20
10 £117.90 / Pack of 20
In Stock
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Amber in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Amber soda lime glass

Specifications

Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Inner 62 mm
Material Glass (Type 3)
Neck ID (Metric) 28mm
No. per Pack 20Pack
Quantity 20 Pack
Closure Color White
Liner Material LDPE
Nominal Capacity 250mL
Closure Included Yes
Height (Metric) 143 mm
Closure Material HDPE
Diameter (Metric) 62 mm
Shape Round
Certifications/Compliance ISO
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.