missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber

Product Code. p-8000707 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 20
Pack of 40

Product Code. 12337128

Only null left
Add to basket
Edge
Add to basket

Use the Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber in the laboratory as a utilitarian bottle for laboratory media, including solids and liquids. The bottle has a tamper-evident closure.

  • White polypropylene tamper-evident closure and polycone liner
  • Amber soda lime glass Type 3
  • ISO certified

Specifications

Capacity (Metric) 60 mL
Color Amber
Diameter (Metric) Inner 38.6 mm
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 40Pack
Quantity 40 Pack
Screw Material Polypropylene
Closure Color White
Liner Material Polycone
Certifications/Compliance ISO
Closure Included Yes
Shape Round
Height (Metric) 94 mm
Product Type Laboratory Bottle
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 38.6 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.