missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber

Product Code. 10595924 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 20
Pack of 40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10595924 1000 mL Pack of 10
12337128 60 mL Pack of 40
12347128 100 mL Pack of 20
12810944 150 mL Pack of 20
10542433 250 mL Pack of 20
12830944 500 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10595924
Only null left
Add to basket
Edge
Add to basket

Use the Fisherbrand™ Soda Lime Glass Bottle with Fitted Screw Top, Amber in the laboratory as a utilitarian bottle for laboratory media, including solids and liquids. The bottle has a tamper-evident closure.

  • White polypropylene tamper-evident closure and polycone liner
  • Amber soda lime glass Type 3
  • ISO certified

Specifications

Capacity (Metric) 1000 mL
Color Amber
Diameter (Metric) Inner 97.5 mm
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 10Pack
Quantity 10 Pack
Screw Material Polypropylene
Closure Color White
Liner Material Polycone
Certifications/Compliance ISO
Closure Included Yes
Shape Round
Height (Metric) 215.6 mm
Product Type Laboratory Bottle
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 97.5 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.