missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles without Caps
GREENER_CHOICE

Product Code. p-7144755 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
Unit Size:
Pack of 108
Pack of 160
Pack of 288
Pack of 60

Product Code. 16164507

Only null left
Add to basket
Add to basket

Type III soda-lime glass is ideal for solvent, chemical or sample storage

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Material Glass (Type 3)
Quantity 288
Neck Finish 20-400
Closure Included No
Mouth Narrow
Height (Metric) 94 mm
Product Type Boston Round Bottle
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.