missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps

Product Code. 16184407 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
1000 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 24
Pack of 288
Pack of 48
Pack of 60
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Unit Size
16184407 240 mL PTFE/Polyethylene Foam Pack of 12
16154657 30 mL PTFE/Polyethylene Foam Pack of 48
16144407 60 mL PTFE/Polyethylene Foam Pack of 24
16194407 60 mL Pulp/Vinyl Pack of 288
16174407 120 mL PTFE/Polyethylene Foam Pack of 24
16144397 120 mL Pulp/Vinyl Pack of 160
16154397 240 mL Pulp/Vinyl Pack of 108
16164397 480 mL Pulp/Vinyl Pack of 60
16154407 480 mL PTFE/Polyethylene Foam Pack of 12
16144417 950 mL Pulp/Vinyl Pack of 12
16164407 1000 mL PTFE/Polyethylene Foam Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 16184407
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Amber Boston Round Glass Bottles with White Polypropylene Caps are made from Type III soda-lime glass for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness and protect UV-sensitive contents.

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and UV protection is important
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Type III soda-lime glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long-term storage, and offers excellent protection for UV-sensitive contents
  • White polypropylene cap offers good impact strength, thermal resistance and pliability
  • Packaged in convenience packs with caps attached to maintain cleanliness

Specifications

Capacity (Metric) 240 mL
Color Amber
Diameter (Metric) Outer Neck 21 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Sterility Non-sterile
Closure Color White
Neck Finish 24-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 136 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.