missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps

Product Code. 16124407 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
Quantity:
12
24
48
60
108
160
288
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 24
Pack of 288
Pack of 48
Pack of 60
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Quantity Unit Size
16124407 60 mL Polyethylene Cone 24 Pack of 24
16164657 30 mL Polyethylene Cone 48 Pack of 48
16184497 60 mL Polyethylene Cone 288 Pack of 288
16134407 120 mL Polyethylene Cone 24 Pack of 24
16164497 120 mL Polyethylene Cone 160 Pack of 160
16174657 120 mL Rubber 24 Pack of 24
16184657 240 mL Rubber 12 Pack of 12
16104507 240 mL Polyethylene Cone 108 Pack of 108
16104417 480 mL Polyethylene Cone 12 Pack of 12
16104497 480 mL Polyethylene Cone 60 Pack of 60
16194657 950 mL Rubber 12 Pack of 12
16114417 950 mL Polyethylene Cone 12 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 16124407
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Amber Boston Round Glass Bottles with Black Phenolic Caps are made from Type III soda-lime glass, ideal for solvent, chemical or sample storage. Amber glass blocks UV light to protect light-sensitive contents. Packaged in convenience packs with black phenolic caps attached.

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • Narrow screw neck opening, curved shoulders, and a round body
  • Type III soda-lime glass offers minimal chemical interference with contents
  • Amber color absorbs UV wavelengths to protect light-sensitive samples
  • Black phenolic caps form an exceptionally tight seal and offer a good chemical barrier
  • Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Packaged in convenience packs with caps attached to maintain cleanliness
  • Suitable for a wide range of contents including liquids, soaps, and macro-invertebrates

Specifications

Capacity (Metric) 60 mL
Color Amber
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Height (Metric) With Closure 97 mm
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color Black
Neck Finish 20-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 94 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.