missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
- Oil free
Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Volume: 70 mL
- Dimensions: 2.8 x 0.7 in. (71 x 17 mm)
- Pack of 100
- Crinkle finish
- Thickness: 0.075 mm
- Certificates for Oil-Free Aluminum Boats available upon request
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 25 mL |
| Color | Silver |
| Disposable | Single-use |
| Material | Aluminum |
| Shape | Circular |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| Dimensions (L x W) | 52 x 13 mm |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?