missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Boats, Pack of 100, Oil Free
GREENER_CHOICE

Product Code. 30182870 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
20 mL
25 mL
34 mL
42 mL
50 mL
70 mL
80 mL
140 mL
Unit Size:
Pack of 100

Product Code. 30182870

Only null left
Add to basket
Edge
Add to basket

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
  • Oil free

Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.

  • Processed and packaged in clean room environment
  • Lot traceable
  • Volume: 70 mL
  • Dimensions: 2.8 x 0.7 in. (71 x 17 mm)
  • Pack of 100
  • Crinkle finish
  • Thickness: 0.075 mm
  • Certificates for Oil-Free Aluminum Boats available upon request

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 20 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
Dimensions (L x W) 43 x 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.