missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Aluminum T-piece With Small KF Flanges
Shop All Vacuubrand Products
Click to view available options
Diameter (Metric) Inside:
10/10/10 mm
16/16/16 mm
25/25/25 mm
40/40/40 mm
Size:
30 x 60 mm
40 x 80 mm
50 x 100 mm
65 x 130 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inside | 25/25/25 mm |
| Material | Aluminum |
| Quantity | 1 Each |
| Size | 50 x 100 mm |
| Type | T-piece |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction