missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Aluminum Small KF Flanges With Hose Nozzle

Product Code. 10738491 Shop All Vacuubrand Products
Change view
Click to view available options
Diameter (Metric) Inside:
10/6 mm
16/10 mm
25/10 mm
25/12 mm
25/8 mm
40/8 mm
Size:
4 x 8 mm
6 x 10 mm
7 x 12 mm
10 x 15 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Size unitSize
10738491 40/8 mm 6 x 10 mm Each
10587801 10/6 mm 4 x 8 mm Each
10558261 16/10 mm 7 x 12 mm Each
10622422 25/10 mm 7 x 12 mm Each
10672672 25/12 mm 10 x 15 mm Each
11980082 25/8 mm 6 x 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10738491 Supplier VACUUBRAND™ Supplier No. 20662521
  • ONLINE EXCLUSIVE PRICE
    £48.90
    £43.20 / Pack of 1
    Save £5.70
    11% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Vacuum systems with small flanges require appropriate components for a consistent cross section of the connection from the system to the vacuum pump. Our small flange connections for diaphragm pumps, as well as elastic connection components, allow the integration of the pump into the vacuum distribution system.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 40/8 mm
For Use With Solenoid-operated valves VV and VV C
Material Aluminum
Overall Length (Metric) 4 cm
Quantity 1 Each
Size 6 x 10 mm
Type Small KF Flange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.