missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Radioactive Transport Sign
£28.60 - £29.70
Specifications
Material | Aluminum, Polyester |
---|---|
Quantity | 1 Ea. |
Description | Aluminum with Polyester Overlaminate |
For Use With (Application) | Used for indoor and outdoor safety signs |
Height (Metric) | 297 mm |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11720993
|
Brady™
811671 |
Radioactive II Content: Activity: Transport Index 7 |
£29.70
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11770993
|
Brady™
811677 |
Radioactive substances 7C III |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
297 mm | |
297 mm | |
English |
1 Ea. | |
Used for indoor and outdoor safety signs | |
0.271 mm | |
-40 °C-140 °C | |
Radioactive Transport Sign |