missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Radioactive Transport Sign
Brand: Brady™ 811677
Code : NEW
Additional Details : Weight : 0.00800kg
Specifications
Class 7: Radioactive material | |
1 Ea. | |
Used for indoor and outdoor safety signs | |
140°C | |
297 mm | |
Rhomboid | |
Radioactive substances 7C III | |
Black on Yellow |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
297 mm | |
0.271 mm | |
-40 °C-140 °C | |
English | |
Radioactive Transport Sign |