missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Aluminum Oxide 90 Basic

Product Code. 10515381 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
5 kg
Unit Size:
5kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10515381 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10515381 Supplier Macherey-Nagel™ Supplier No. 815010.5
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Particle Size 50 to 200 μm
Grade Activity
pH 9.5 ± 0.3
Quantity 5 kg
Surface Area (Metric) ∼130 m2/g
Product Type Aluminum Oxide 90 Basic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.