missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Aluminum Light Crucible
Shop All Mettler Toledo Products
Click to view available options
Capacity (Metric):
20 μL
Specifications
Specifications
| Material | Aluminum |
| Max. Temperature (Metric) | 640°C |
| Quantity | 1Pack |
| Capacity (Metric) | 20 μL |
| Height (Metric) | 1.6mm |
| Product Type | Light Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction