missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Beakers with Spout

Catalog Number p-8013869
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of durable aluminum, these Nickel Electro™ Aluminum Laboratory Beakers are ideal in laboratory environments.

  • Produced to a durable seamless design 
  • Flat base for stability in use and even wall thickness
  • Generous flared rim for durability  
  • Spout for easy pouring
  • Semi-bright polished exterior
Capacity (Metric) 100 mL
Material Aluminum
Height (Metric) 57 mm
Includes Spout
Type Beaker
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'