Learn More
Macherey-Nagel™ Aluminum Crimp Closures with Center Hole, N20
Enables needle penetration with reduced handling and contamination risk. Macherey-Nagel™ Aluminum Crimp Closures with Center Hole, N20 are pre-assembled, ready to use crimp caps for use with N20 crimp neck chromatography vials. 100/PE bag.
£4.50 - £44.50
Specifications
Color | Silver |
---|---|
For Use With (Application) | Chromatography |
Quantity | 100 Pk. |
Type | Crimp Cap |
Closure Size | N20 |
Product Code | Brand | Includes | Septum | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Septum | Price | Quantity & Availability | ||||
10196953
|
Macherey-Nagel™
702775 |
Center hole and Septum | Butyl Light Gray/PTFE Dark Gray |
£44.50
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10152740
|
Macherey-Nagel™
702804 |
Center hole | None |
£4.50
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
Description
Fully automated closure manufacturing with defined production parameters avoids variations in the physical and analytical condition of the cap. Strict analytical specifications allow only processing of septa material that passes the comprehensive analytical tests in the lab. These products are manufactured under strict hygienic conditions. In-process controls and a final QC inspection have been implemented to grant reliable product quality.
- Pre-assembled, ready-to-use crimp closures for use in a large number of autosamplers
- Used with Macherey-Nagel™ N20 crimp neck chromatography vials featuring a 20mm mouth
- Made of sturdy silver aluminum with a center hole
- Options include caps with a butyl/PTFE septum or caps without a liner
- 100 caps are packaged in a polyethylene (PE) bag
Specifications
Silver | |
100 Pk. | |
N20 |
Chromatography | |
Crimp Cap | |
N 20 Crimp Neck Vials |