missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ Aluminum Centering Ring
Click to view available options
Diameter (Metric) Inside:
10 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inside | 10 mm |
| Material | Stainless Steel |
| Material (Seal) | Nitrile |
| Type | Adapting Centring Ring with O-Ring |
| Height (Metric) | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction