missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nano-SILGUR HPTLC Silica Layers with Concentrating Zone on Glass Plates
Separate mixtures with silica layers with a concentrating Kieselguhr zone for HPTLC. Nano-SILGUR HPTLC Silica Layers with Concentrating Zone on Glass Plates have a narrow fractionation of the silica particles for increased detection sensitivity. Select a fluorescent indicator or choose without.
£205.00 - £212.00
Specifications
Material | Silica 60 |
---|---|
Particle Size | 2 to 10 μm |
Pore Size | 60 Å |
Quantity | 25 Pk. |
Type | Glass Plate |
Product Code | Brand | Fluorescent Indicator | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fluorescent Indicator | Dimensions (L x W) | Price | Quantity & Availability | ||||
10659961
|
Macherey-Nagel™
811032 |
None | 10 x 10 cm |
£205.00
Pack of 25 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10630922
|
Macherey-Nagel™
811042 |
UV254 | 10 x 10 cm |
£212.00
Pack of 25 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
- Nano silica 60
- Narrow fractionation of the silica particles allows sharper separations, shorter developing times, shorter migration distances, lower amount of samples and an increased detection sensitivity compared to standard silica
- Available as glass plates with or without fluorescent indicator
- Excellent separation efficiency
- Easy and reliable cutting
- Outstanding wettability
- Kieselguhr zone for rapid sample application: because kieselguhr is completely inert towards a large number of compounds, the samples always form a narrow band at the interface of the two adsorbents, irrespective of shape, size or position of the spots in the concentrating zone. Separation then takes place in the silica layer.
Specifications
Silica 60 | |
60 Å | |
Glass Plate | |
∼500 m2/g | |
10 x 10 cm |
2 to 10 μm | |
25 Pk. | |
0.75 mL/g | |
0.20 mm |