missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ALPS 25 Manual Heat Sealer

Product Code. p-4531018
Click to view available options
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11590314

Brand: Thermo Scientific™ AB0384/240

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protect contents in storage microplates with this simple-to-use, hand-operated sealer designed for low-throughput labs.

Protect contents in storage microplates with the Thermo Scientific™ ALPS 25 Manual Heat Sealer, a simple-to-use, hand-operated sealer designed for low-throughput labs. Heat sealing offers superior sample protection of storage and reaction plates in compound storage, sample archiving and PCR applications.

Sealing Flexibility:

  • Compatible with virtually any height microplate or block, including PCR plates
  • Choose from a wide range of heat seals for any application, including piercable, optically clear and permanent

Safe, Compact Design:

  • Built-in thermostat that controls trigger automatic system shutoff to prevent overheating of the ALPS 25 sealer
  • Lightweight with small footprint for ease of placement and relocation

Compatible with:

The ALPS 25 sealer is part of a complete line of microplate heat sealing instruments. For enhanced ergonomics and variable time and temperature settings, consider the semi-automated ALPS 50 V microplate heat sealer. For automated microplate sealing, see the ALPS 3000.

TRUSTED_SUSTAINABILITY

Specifications

Voltage 240 V
Certifications/Compliance CE marked
Description Manual Heat Sealer
Humidity Range 10 to 80%
No. per Pack 1 Ea.
Sealing Temperature Range 220°C
Weight (English) 7.5 lb.
Weight (Metric) 3.4 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.