missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Alphashield 2000CP-S2BH-CP Disposable Coverall
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 50
Description
- Lightweight spun-bonded polypropylene with outer breathable film
- Back comfort panel and gusset area
- Taped sealing on storm flap for extra protection
- Thumb loop ensures arm protection remains in place when the arm is raised
- Three-piece elasticated hood construction provides added comfort, durability, and fit
- Elasticated ankles and wrists
Specifications
Specifications
| Product Type | Chemical-resistant Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Spunbond Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction