missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Alphashield 2000+- S2BH+ Disposable Coverall
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 50
Description
- Spun bonded polypropylene with outer breathable film with chemical liquid (EN368 and blood (ASTM F1670) penetration resistance for premium protection
- Strong, durable, and comfortable
- Improved fit with two-piece crotch pattern
- Quick and easy donning/doffing in an emergency with longer 2-way zip
- Fully elasticated hood, ankles, and wrists
Specifications
Specifications
| Product Type | Chemical-resistant Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction