missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ AloeTouch Nitrile Glove

Product Code. 30282366 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30282366 X-Large Pack of 100
30282365 Large Pack of 100
30282364 Medium Pack of 100
30282363 Small Pack of 100
30282362 X-Small Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 30282366
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

AloeTouch Nitrile Gloves provide excellent tactile sensitivity and comfortable protection for a variety of uses. The inclusion of Aloe helps minimize the risk of allergic reactions for those with sensitive skin.

  • AloeTouch Nitrile Gloves offer superior tactile sensitivity and comfort for diverse applications.
  • The Aloe reduce the risk of allergic reactions for individuals with sensitive skin.
  • Textured fingertips for a reliable grip on tools and materials.
  • Non-sterile, non-powdered gloves
  • Type B protective glove will help you to work safely with good ergonomic protection
  • PPE Category III
  • Ambidextrous
  • Aloe

Specifications

Certifications/Compliance (Europe) PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4, UKCA
Chlorinated Yes
Accelerator Free Yes
Applications Laboratory, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.14 to 5.51 mil
Finger Thickness (Metric) 0.08 to 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.36 to 3.54 mil
Palm Thickness (Metric) 0.06 to 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 1.97 to 3.15 mil
Thickness (Metric) 0.05 to 0.08 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model AloeTouch
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.