missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Alexa Fluor™ 647 Alkyne, Triethylammonium Salt
Alexa Fluor™ 647 alkyne, triethylammonium salt
Brand: Molecular Probes™ A10278
Code : 50
Additional Details : Weight : 0.00010kg
Description
The far red-fluorescent Alexa Fluor™ 647 alkyne is reactive with azides via a copper-catalyzed click reaction. The bright and photostable fluorophore can be for used with flow cytometry, microscopy and HCSSpecifications
Solid | |
Alkyne | |
Store at ≤-20°C, desiccated and protect from light. | |
Fluorescent | |
Room Temperature | |
Alexa Fluor™ 647 | |
Far-red |
0.5 mg | |
DMSO (Dimethylsulfoxide) | |
Azide | |
Alkyne | |
Alkyne | |
Alexa Fluor | |
Alexa Fluor™, Molecular Probes™ |
For Research Use Only. Not for use in diagnostic procedures.