missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Air Driven Compact Diaphragm Pump
Click to view available options
Flow Rate:
3 L/min.
Unit Size:
Each
Description
- Pump up to 3 L/min. with a single air-operated diaphragm
- Pumps with 15 psi ratings give you the same flow rate but a lower discharge pressure
- Simple operation gives you long service life
- Choose the 80 to 100 psi pumps for high inlet and outlet pressure
Specifications
Specifications
| Dimensions (L x W x H) | 13.34 x 7.94 x 5.56 cm (5.25 x 3.125 x 2.19 in.) |
| Description | Air Driven Compact Diaphragm Pump, 0.8 GPM/SS/Viton/SS, 80 to 100 psi |
| Material | Stainless Steel (316), PFA, Viton™, PTFE |
| Flow Rate | 3 L/min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction