missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Air-Cooling Ice Maker
Featuring production of ice cubes by the forced projection of water in a recycled circuit.
POA
Specifications
Ambient Temperature (Metric) | 10 to 43°C |
---|---|
Certifications/Compliance | CE-ISO9001 regulations: 2000-CSV-IMQ-GS |
Cooling Type | Air |
Includes | Air cooled condenser with anti dust filter |
Hertz | 50Hz |
Description
- Production of cubes at −5°C
- Output range of 21 to 33kg/day
- Storage reserve capacity from 4 to 16k
Specifications
10 to 43°C | |
Air | |
50Hz | |
230V |
CE-ISO9001 regulations: 2000-CSV-IMQ-GS | |
Air cooled condenser with anti dust filter | |
Steel body, Stainless Steel feet | |
36Months |