missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Dual-head pump gives you increased capacity over the single-head Air Cadet pumps
- Use the two pump heads independently or connect them in series with 3/8 in. ID Tygon™ vacuum tubing for up to 23 in. Hg vacuum
- All plastic, convoluted diaphragm design handles many vacuum/pressure applications and reduces stress, wear and heat build-up
- Pumps are available with standard 115 or 230 VAC motor; or portable 12 VDC motor
- Standard AC motors are service-free, brushless type with sealed ball bearings and thermal overload protection
- Free Air Capacity: 0.54 cfm
- Power: 115 VAC
Specifications
Specifications
| Max. Vacuum | 20 in. Hg |
| Motor Type | 1/45 hp, TEFC |
| Amperage | 0.6 A |
| Includes | 4 polyethylene 3/8 NPT(M) x 3/8 in. hose barb adapters, power cord and plug |
| Dimensions (L x W x H) | 10.5 x 5 in. |
| Material | Noryl™, FKM, PTFE, Polyethylene |
| Model | Air Cadet |
| Temperature (English) Max. | 95°F |
| Temperature (Metric) Max | 35°C |
| Flow Rate | 26 L/min. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?