missing translation for 'onlineSavingsMsg'
Learn More

Gerhardt™ Agate Grinding Bowls

Product Code. p-8013314
Encompass
Click to view available options
Capacity (Metric):
20 mL
45 mL
80 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13157314

Brand: Gerhardt™ 50.9820.00

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Grinding Bowl
Capacity (Metric) 20 mL
Composition Silicon oxide– SiO2: 99.9share%, Aluminum – Al2O3: < 0.02share%, Iron oxide – Fe2O3: < 0.02share%, Calcium oxide – CaO: < 0.02share%, Magnesium – MgO: < 0.02share%, Sodium carbonate – Na2O: < 0.02share%, Potassium carbonate – K2O: < 0.02share%, Manganese oxide – MnO: < 0.02share%
Density (Metric) 2.65 g/cm3
For Use With (Application) For soft to medium-hard sample
For Use With (Equipment) For planetary micro mill Pulverisette 7 premium line
Hardness 6.5 to 7Mohs
Includes Lid, seal ring and label field
Material Agate
Material (Secondary) Steel Casing
Sample Type Soft to Medium-hard
Weight (Metric) 1.01 kg
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.