missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPEX™ Agate Grinding Ball
Shop All SPEX Certiprep Products
Click to view available options
For Use With (Equipment):
3118 Agate Grinding Vial Set
8014 Agate Grinding Vial Set
Diameter (Metric):
6.35 mm
12.7 mm
Unit Size:
Each
Description
- Ideal for grinding and mixing samples when organic and metallic contamination are equally undesirable
- Extremely high resistance to abrasion and very long wearing withmoderate efficiency
- Handmade from flawless Brazilian agate
- Typical composition: Major element – Si; Minor elements – Al, Na, Fe, K, Ca, Mg
- Hardness: Mohs 6-7; Knoop 550-800
Specifications
Specifications
| Product Type | Grinding Balls |
| Diameter (Metric) | 6.35 mm |
| For Use With (Equipment) | 3118 Agate Grinding Vial Set |
| Material | Agate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction