Learn More
Axygen™ Aerosol Filter Tips, Sterile, Wide Bore
Prevent cross-contamination with robotic barrier tips. Axygen™ Aerosol Filter Tips, Sterile are e-beam irradiated to prevent product degradation, comply with USP 3127 (Heavy Metal Contamination) and are free of leachable additives. Available in a wide variety of tip styles.
Brand: Axygen™ TF-1005-WB-R-S
88.23 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : A0
Additional Details : Weight : 2.24100kg
Description
Specifications
100 to 1000 μL | |
Sterile | |
Autoclavable | |
DNase, RNase, and Pyrogen Free | |
Genomic/Wide Orifice | |
Polypropylene |
Filtered | |
Clear | |
USP 3127 | |
Rack | |
100 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs |