missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Aerosol Filter Tips, Sterile, Wide Bore
Prevent cross-contamination with robotic barrier tips. Axygen™ Aerosol Filter Tips, Sterile are e-beam irradiated to prevent product degradation, comply with USP 3127 (Heavy Metal Contamination) and are free of leachable additives. Available in a wide variety of tip styles.
£116.00 - £468.87
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Certifications/Compliance | USP 3127 |
Clean Claims | DNase, RNase, and Pyrogen Free |
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
12613716
|
Axygen™
TF-1005-WB-R-S |
100 to 1000 μL | Rack |
£116.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11364275
|
Axygen™
TF-205-WB-R-S |
1 to 200 μL | Rack |
£126.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
12766739
|
Axygen™
TF-205-WB-R-S |
1 to 200 μL | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10383260
|
Axygen™
TF-1005-WB-R-S |
100 to 1000 μL | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Specifications
Filtered | |
Clear | |
DNase, RNase, and Pyrogen Free | |
Genomic/Wide Orifice |
Sterile | |
USP 3127 | |
Rack | |
Polypropylene |