missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Tube Rack

Product Code. 15713808 Shop All Fisherbrand Products
Click to view available options
Holds:
27 x 22 mm diameter (25mL) tubes, Tubes (25 mL)
Tubes (15 mL), Tubes (18 mm)
Tubes (30 mm), Tubes (5 mL)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15713808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker

Maximum 2 per platform

TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Tube Rack
Holds Tubes (15 mL), Tubes (18 mm)
Positions 40
For Use With (Equipment) Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker
Dimensions (L x W x H) 262 x 112 x 171 mm
Diameter (Metric) Outer 18 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.