missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Objective Lens for SMZ168
Increase or reduce the magnification range with an auxiliary objective lens. MOTIC™ Objective Lens for SMZ168 helps to proivde suffiecient space for sample manipulation under the SMZ168 Stero Microscope
£93.85
Specifications
Type | Objective Lens |
---|---|
For Use With (Equipment) | SMZ168 Series Stereo Microscope |
Quantity | 1 Ea. |
Product Code | Brand | Focus Distance | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Focus Distance | Magnification Power | Price | Quantity & Availability | ||||
11702636
|
Motic™
AX6602610 |
43 mm, WD=50 mm | 1.5X |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11792626
|
Motic™
AX6602608 |
148 mm, WD=192 mm | 0.5X |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11712636
|
Motic™
AX6602611 |
25 mm, WD=34.5 mm | 2.0X |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For use with SMZ168 Stereo Microscope
- Increases or reduces standard magnification range:
- 0.5X, WD=192mm
- 1.5X, WD=50mm
- 2.0X, WD=34.5mm
Specifications
Objective Lens | |
SMZ168 Series Stereo Microscope | |
1 Ea. |