Learn More
Motic™ Objective Lens for SMZ168
Increase or reduce the magnification range with an auxiliary objective lens. MOTIC™ Objective Lens for SMZ168 helps to proivde suffiecient space for sample manipulation under the SMZ168 Stero Microscope
Brand: Motic™ AX6602611
Code : A0
Additional Details : Weight : 0.80000kg
Description
- For use with SMZ168 Stereo Microscope
- Increases or reduces standard magnification range:
- 0.5X, WD=192mm
- 1.5X, WD=50mm
- 2.0X, WD=34.5mm
Specifications
Objective Lens | |
SMZ168 Series Stereo Microscope | |
1 Ea. |
25 mm, WD=34.5 mm | |
2.0X |