missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For Rectangular Bucket in Rotor A-4-38

Product Code. 11502235 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
15 mL
20 mL
25 mL
5 to 7 mL
9 mL
Unit Size:
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
11502235 15 mL Pack of 2
11592225 9 mL Pack of 2
11582225 5 to 7 mL Pack of 2
11512235 20 mL Pack of 2
11522235 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11502235 Supplier Eppendorf™ Supplier No. 5702712000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide variety of adapters for all blood collection tubes and cell culture tube types

  • Adapter for Rotor A-4-38
  • For centrifugation of blood collection tubes or 15/50 mL conical tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Standard
Capacity 15 mL
For Use With (Equipment) Rectangular bucket in Rotor A-4-38
Bore Size (Metric) 17 mm
No. of Places 24
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.