missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Adapter for Rotor A-4-38
- For centrifugation of blood collection tubes or 15/50 mL conical tubes
Specifications
Specifications
| Type | Adapter |
| Tube Type | Standard |
| Capacity | 20 mL |
| For Use With (Equipment) | Rectangular bucket in Rotor A-4-38 |
| Bore Size (Metric) | 22 mm |
| No. of Places | 16 |
| No. per Pack | 2 Pack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?