missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 100mL Rectangular Bucket

Brand:  Eppendorf™ 5804756002

Code : 99

Additional Details : Weight : 0.27900kg

 View more versions of this product

Product Code. 10297581

  • £101.00 / Pack of 2


Estimated Shipment
18-06-2018
Add to basket

Specifications

Specifications

7 to 18mL
20mm
16
Standard, Vacutainer, Falcon and micro test tubes
2Pack
100mL Rectangular Bucket
4
Adapter
Videos