missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters for Falcon™ Tubes in 100mL Rectangular Bucket
Brand: Eppendorf™ 5804717007
Code : 99
Additional Details : Weight : 0.51600kg
Specifications
Adapter | |
15 mL | |
17.5 mm | |
2 Pack |
Falcon | |
Rectangular rack Nacelle 100mL rotor A-4–44 | |
8 |