missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for Double Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 12/16 Rotors
Select adapters for double quint blood bags or hook adapters for cord blood separations in double blood bag buckets for Thermo Scientific™ HAEMAFlex™ 12/16 rotors.
£246.00 - £660.00
Product Code | Brand | Description | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Price | Quantity & Availability | ||||
15610937
|
Thermo Scientific™
75003851 |
Double Quint Blood Bag Adapter for XXL size (110 x 88mm) (set of 2) | 12/16 x 500 mL |
£265.00
Pack of 2 |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15723088
|
Thermo Scientific™
75003852 |
Double Quint Blood Bag Adapter for XL size (110 x 76mm) (set of 2) | 12/16 x 500 mL |
£246.00
Pack of 2 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15733088
|
Thermo Scientific™
75003853 |
Double Quint Blood Bag Adapter for M size (110 x 57mm) (set of 2) | 12/16 x 450 mL |
£248.00
Pack of 2 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15743088
|
Thermo Scientific™
75003855 |
Hook Adapter for Cord Blood Separations, for use with M size Adapters (set of 2) | 12/16 x 300 mL |
£660.00
Pack of 2 |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15708359
|
Thermo Scientific™
75003868 |
Hook Adapter for Cord Blood Separations, for use with XXL size Adapters (set of 2) | 12/16 x 300 mL |
£615.00
Pack of 2 |
Estimated Shipment: 11-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Thermo Scientific blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.
For high-throughput blood processing needs, the HAEMAFlex 12 swinging bucket rotor provides 12 x 500mL capacity or upgrade your centrifuge capacity to 16 x 500mL blood bags with the HAEMAFlex 16 rotor and the same bucket selections.Select adapters for double quint blood bags (XXL, XL or M size) or hook adapters for cord blood separations (XXL or M size).
Specifications
Double Blood Bag Bucket |