Learn More
Thermo Scientific™ Adapters for Double Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 12/16 Rotors
Select adapters for double quint blood bags or hook adapters for cord blood separations in double blood bag buckets for Thermo Scientific™ HAEMAFlex™ 12/16 rotors.
Brand: Thermo Scientific™ 75003853
Additional Details : Weight : 5.00000kg
Description
Thermo Scientific blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.
For high-throughput blood processing needs, the HAEMAFlex 12 swinging bucket rotor provides 12 x 500mL capacity or upgrade your centrifuge capacity to 16 x 500mL blood bags with the HAEMAFlex 16 rotor and the same bucket selections.Select adapters for double quint blood bags (XXL, XL or M size) or hook adapters for cord blood separations (XXL or M size).
Specifications
Blood Bag Adapter | |
12/16 x 450 mL | |
Double Blood Bag Bucket | |
Double Quint Blood Bag Adapter for M size (110 x 57mm) (set of 2) |