missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter for Rotor T-60-11
Designed for use with Eppendorf Centrifuges
£212.00
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Rotor T-60-11 |
For Use With (Application) | Low sample quantities |
No. per Pack | 6 Pack |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
10114771
|
Eppendorf™
5804731000 |
1.5 to 2 mL |
£212.00
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10053361
|
Eppendorf™
5804732006 |
0.4 mL |
£212.00
Pack of 6 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High capacity for 60 × 1.5/2.0mL tubes
- Max. speed: 16,400 × g (14,000 rpm)
- Horizontal centrifugation for pellet formation at tube bottom
- Ideal for low sample quantities
Specifications
Adapter | |
Rotor T-60-11 | |
Low sample quantities | |
6 Pack |