missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter For 250mL Rectangular Bucket
Shop All Eppendorf Products
Click to view available options
Capacity:
7 to 17 mL
Unit Size:
Pack of 2
Description
- Centrifuge tube adapter
- For rotors for 5810 and 5810R centrifuge
- for 7 to 17mL tubes
Specifications
Specifications
| Type | Adapter |
| Capacity | 7 to 17 mL |
| For Use With (Equipment) | 5810 and 5810 R Only |
| Bore Size (Metric) | 17.5 mm |
| No. of Places | 48 |
| No. per Pack | 2 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction