missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter For 100mL Rectangular Bucket Rotor A-4–44
Designed for use with Eppendorf Rotor A-4-44
Brand: Eppendorf™ 5804754000
Code : 99
Additional Details : Weight : 0.28100kg
Description
- Adapter
- For 6 round-bottom tubes 7 to 17mL,
- For 100 mL rectangular bucket in Rotor A-4-44
- Set of 2 pcs.
Specifications
Adapter | |
100mL Rectangular Bucket Rotor A-4–44 | |
24 | |
2 Pack |
7 to 17 mL | |
17.5 mm | |
Standard, Vacutainer, Falcon and micro test tubes |